This item is Discontinued.

Rohl Eclissi Single Handle Tall Lavatory Faucet EC02D1IWSG

Eclissi Single Handle Tall Lavatory Faucet (Discontinued)

  • Mfr # EC02D1IWSG
  • Zoro # G008452952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC02D1IWSG
Zoro #
G008452952
UPC #
824438542211
Country of Origin
Italy

Dimensions

Width
11.41 in
Length
19.29 in
Height
2.95 in

Details

Application
Bathroom
Finish
Satin Gold

Description

16 outer and inner handle finishes|Outer handle finish and spout finish are always the same


  • •Matching Tub Fillers EC05D5IW and EC06D5IW
  • •1.2 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.