This item is Discontinued.

This item is Discontinued.
Edwardian Extended Spout Bridge Kitchen Faucet With Side Spray (Discontinued)
Mfr #
U.4763X-SEG-2
Zoro #
G008436662
UPC # 824438534704
Country of Origin United Kingdom
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.4763X-SEG-2
- Zoro #
- G008436662
- UPC #
- 824438534704
- Country of Origin
- United Kingdom
Dimensions
- Width
- 26.5 in
- Height
- 3.75 in
- Length (In.)
- 17 in
Details
- Finish
- Satin English Gold
- Flow Rate
- 1.8 GPM
- Standards
- Lead Law Compliant; CEC listed
- Typical Application
- Kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov