This item is Discontinued.

This item is Discontinued.
Freestanding Makeup Mirror (Discontinued)
Mfr #
U.6931STN
Zoro #
G808438460
UPC # 685333693152
Country of Origin United Kingdom
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6931STN
- Zoro #
- G808438460
- UPC #
- 685333693152
- Country of Origin
- United Kingdom
Dimensions
- Width
- 13.39 in
- Length
- 14.57 in
- Height (In.)
- 8.46 in
Details
- Finish
- Satin Nickel
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov