This item is Discontinued.

This item is Discontinued.
Georgian Era 1/2 Pressure Balance Trim With Diverter (Discontinued)
Mfr #
U.2710NX-EB
Zoro #
G908448468
UPC # 824438388543
Country of Origin United Kingdom
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.2710NX-EB
- Zoro #
- G908448468
- UPC #
- 824438388543
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 7.5 in
- Height
- 4.75 in
- Width
- 7.5 in
Details
- Finish
- English Bronze
Description
- •English Bronze finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov