This item is Discontinued.

This item is Discontinued.
Georgian Era 3/4 Exposed Wall Mount Thermostatic Shower System (Discontinued)
Mfr #
U.GA19W2LS-EB
Zoro #
G108452869
UPC # 824438606081
Country of Origin United Kingdom
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.GA19W2LS-EB
- Zoro #
- G108452869
- UPC #
- 824438606081
- Country of Origin
- United Kingdom
Dimensions
- Length
- 18.5 in
- Height (In.)
- 42 in
- Width (In.)
- 8.5 in
Details
- Finish
- English Bronze
- Flow (GPM)
- 1.75 GPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov