This item is Discontinued.

This item is Discontinued.
Hand Shower Outlet And Hand Shower Holder, 1, Wall, Polished Chrome (Discontinued)
Mfr #
C21000APC
Zoro #
G3974912
UPC # 826712001414
Country of Origin Italy
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C21000APC
- Zoro #
- G3974912
- UPC #
- 826712001414
- Country of Origin
- Italy
- Item
- Hand Shower Outlet And Hand Shower Holder
- Mounting Type
- Wall
- Number of Holes
- 1
- ADA Compliant
- Yes
- Finish
- Polished Chrome
- Material
- Brass
Description
BOSSINI HANDSHOWER HOLDER OUTLET IN POLISHED CHROME WITH 1/2"M OUTLET AND 1/2"F INLET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.