This item is Discontinued.

This item is Discontinued.
Hand Shower, 1, Wall, Polished Chrome (Discontinued)
Mfr #
E824APC
Zoro #
G3974334
UPC # 826712001520
Country of Origin Italy
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E824APC
- Zoro #
- G3974334
- UPC #
- 826712001520
- Country of Origin
- Italy
- Item
- Hand Shower
- Mounting Type
- Wall
- Number of Holes
- 1
- ADA Compliant
- Yes
- Finish
- Polished Chrome
- Material
- Brass
Description
BOSSINI WALL OUTLET E824/1 IN POLISHED CHROME 1/2"F X 1/2"M