This item is Discontinued.
This item is Discontinued.
Handle Service For Arcana W/Ornate Porcelain Lever In Tuscan Brass (Discontinued)
Mfr #
S206579TCB
Zoro #
G608460777
UPC # 824438622241
Country of Origin Italy
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S206579TCB
- Zoro #
- G608460777
- UPC #
- 824438622241
- Country of Origin
- Italy
- Finish
- Tuscan Brass
Dimensions
- Overall Width
- 2.95 in
- Height
- 2.76 in
- Length (In.)
- 5.91 in
Description
Handle Service For Arcana Tac23W1Op Tac44W1Op Tac45W1Op Tac47W1Op Trim Sets With Ornate Porcelain Lever In Tuscan Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.