This item is Discontinued.
This item is Discontinued.
Handle Service For Campo W/Industrial Metal Lever In Matte Black (Discontinued)
Mfr #
S203926MB
Zoro #
G808460553
UPC # 824438621787
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S203926MB
- Zoro #
- G808460553
- UPC #
- 824438621787
- Country of Origin
- China
- Finish
- Matte Black
Dimensions
- Height
- 5.75 in
- Length (In.)
- 3 in
- Overall Width
- 3.25 in
Description
Handle Service For Campo Tcp23W1Il Tcp44W1Il Tcp45W1Il Tcp47W1Il Trim Sets With Industrial Metal Lever In Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.