This item is Discontinued.
This item is Discontinued.
Handle Service For Lombardia In Matte Black (Discontinued)
Mfr #
S206529MB
Zoro #
G808460669
UPC # 824438621848
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S206529MB
- Zoro #
- G808460669
- UPC #
- 824438621848
- Country of Origin
- China
- Finish
- Matte Black
Dimensions
- Length (In.)
- 3 in
- Overall Width
- 3.25 in
- Height
- 5.75 in
Description
Handle Service For Lombardia Tlb23W1Lm Tlb44W1Lm Tlb45W1Lm Tlb47Wilm Lb83W1Lm Trim Sets With Metal Lever In Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.