This item is Discontinued.
This item is Discontinued.
Handle Service For Miscelo Trim Sets With Greystone Quarry Inserts And Metal Levers Polished Chrome (Discontinued)
Mfr #
S206707GQAPC
Zoro #
G208457894
UPC # 824438623804
Country of Origin Italy
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S206707GQAPC
- Zoro #
- G208457894
- UPC #
- 824438623804
- Country of Origin
- Italy
- Finish
- Polished Chrome
Dimensions
- Length (In.)
- 3 in
- Overall Width
- 3.25 in
- Height
- 5.75 in
Description
Handle Service For Miscelo Tmi23W1Lm Tmi44W1Lm Tmi45W1Lm Tmi47W1Lm Trim Sets With Greystone Quarry Inserts And Metal Levers In Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.