This item is Discontinued.
This item is Discontinued.
Handle Service For Traditional W/Metal Lever In Satin Nickel (Discontinued)
Mfr #
S208714STN
Zoro #
G808460768
UPC # 824438622678
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S208714STN
- Zoro #
- G808460768
- UPC #
- 824438622678
- Country of Origin
- China
- Finish
- Satin Nickel
Dimensions
- Height
- 5.75 in
- Overall Width
- 3.25 in
- Length (In.)
- 3 in
Description
Handle Service For Traditional Acqui Verona Viaggio Ttd51W1Lm Trim Sets With Metal Lever In Satin Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.