This item is Discontinued.
This item is Discontinued.
Handle Service For Transitional Palladian Wellsford San Giovanni Antique Gold (Discontinued)
Mfr #
S206534AG
Zoro #
G208460474
UPC # 824438621947
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S206534AG
- Zoro #
- G208460474
- UPC #
- 824438621947
- Country of Origin
- China
- Finish
- Antique Gold
Dimensions
- Height
- 5.75 in
- Length (In.)
- 3 in
- Overall Width
- 3.25 in
Description
Handle Service For Transitional Palladian Wellsford San Giovanni Ttn23W1Lm Ttn44W1Lm Ttn45W1Lm Ttn47W1Lm Trim Sets With Metal Lever In Antique Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.