This item is Discontinued.
This item is Discontinued.
Handshower Outlet (Discontinued)
Mfr #
V00222SG
Zoro #
G608462870
UPC # 826712010133
Country of Origin Italy
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V00222SG
- Zoro #
- G608462870
- UPC #
- 826712010133
- Country of Origin
- Italy
Dimensions
- Height (In.)
- 2.5 in
- Length
- 2.5 in
- Width (In.)
- 3 in
Details
- Finish
- Satin Gold
Description
Satin Gold finish
- •Intended for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov