This item is Discontinued.

This item is Discontinued.
Holborn 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (Discontinued)
Mfr #
U.THB23W1LS-PN
Zoro #
G708456434
UPC # 824438610705
Country of Origin United Kingdom
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.THB23W1LS-PN
- Zoro #
- G708456434
- UPC #
- 824438610705
- Country of Origin
- United Kingdom
Dimensions
- Height
- 3.35 in
- Width
- 10.43 in
- Length
- 14.17 in
Details
- Finish
- Polished Nickel
- Application
- Bathroom
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov