This item is Discontinued.

This item is Discontinued.
Holborn 24 Towel Bar (Discontinued)
Mfr #
U.6441ULB
Zoro #
G908451635
UPC # 824464583011
Country of Origin United Kingdom
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6441ULB
- Zoro #
- G908451635
- UPC #
- 824464583011
- Country of Origin
- United Kingdom
Dimensions
- Width
- 30 in
- Height
- 3.25 in
- Length
- 4 in
Details
- Finish
- Unlacquered Brass
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov