This item is Discontinued.

This item is Discontinued.
Holborn 30 Towel Bar (Discontinued)
Mfr #
U.6442ULB
Zoro #
G708448507
UPC # 824464583028
Country of Origin United Kingdom
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6442ULB
- Zoro #
- G708448507
- UPC #
- 824464583028
- Country of Origin
- United Kingdom
Dimensions
- Width
- 37.5 in
- Height
- 3.25 in
- Length
- 4 in
Details
- Finish
- Unlacquered Brass
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.