This item is Discontinued.

This item is Discontinued.
Holborn 4-Hole Deck Mount Tub Filler With C-Spout (Discontinued)
Mfr #
U.3975LS-ULB
Zoro #
G408459087
UPC # 824464582694
Country of Origin United Kingdom
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3975LS-ULB
- Zoro #
- G408459087
- UPC #
- 824464582694
- Country of Origin
- United Kingdom
Dimensions
- Height
- 16 in
- Width
- 9 in
- Length
- 4 in
Details
- Flow Rate
- 20 GPM
- Finish
- Unlacquered Brass
- Standards
- CEC Listed
- Application
- Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov