This item is Discontinued.

This item is Discontinued.
Hoxton 1/2 Thermostatic Trim With Diverter (Discontinued)
Mfr #
U.5478LS-APC/TO
Zoro #
G508454722
UPC # 824438535947
Country of Origin United Kingdom
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.5478LS-APC/TO
- Zoro #
- G508454722
- UPC #
- 824438535947
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 7.75 in
- Height
- 7 in
- Width
- 11 in
Details
- Finish
- Polished Chrome
Description
- •In Rohl's Polished Chrome finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov