This item is Discontinued.

This item is Discontinued.
Hoxton Single Handle Lavatory Faucet (Discontinued)
Mfr #
U.3419LS-STN-2
Zoro #
G908436823
UPC # 685333341954
Country of Origin United Kingdom
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3419LS-STN-2
- Zoro #
- G908436823
- UPC #
- 685333341954
- Country of Origin
- United Kingdom
Dimensions
- Width
- 15.5 in
- Length
- 11 in
- Height
- 7 in
Details
- Application
- Bathroom
- Finish
- Satin Nickel
Description
- •In Rohl's Satin Nickel finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov