This item is Discontinued.

This item is Discontinued.
Hoxton Wall Mount Lavatory Faucet (Discontinued)
Mfr #
U.3478LS-APC/TO-2
Zoro #
G908436694
UPC # 685333711146
Country of Origin United Kingdom
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3478LS-APC/TO-2
- Zoro #
- G908436694
- UPC #
- 685333711146
- Country of Origin
- United Kingdom
Dimensions
- Width
- 15.5 in
- Height
- 3.5 in
- Length
- 11 in
Details
- Finish
- Polished Chrome
- Standards
- Lead Law Compliant
- Application
- Bathroom
Description
- •In Rohl's Polished Chrome finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov