This item is Discontinued.
This item is Discontinued.
Huber Kyoto Fitting Or Eccentric Connections Only Polished Chrome (Discontinued)
Mfr #
ZZ96357021-APC
Zoro #
G808590212
UPC # 824438239401
Country of Origin Italy
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ96357021-APC
- Zoro #
- G808590212
- UPC #
- 824438239401
- Country of Origin
- Italy
Dimensions
- Overall Length (In.)
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Finish
- Polished Chrome
Description
Huber Kyoto Fitting Or Eccentric Connections Only Including Screwdriver Shutoff Stops For The Ky850Hk-Apc Exposed Wall Mounted Thermostatic Shower Valve Or Ky.D11020.21-Apc Valve Only In Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.