This item is Discontinued.

This item is Discontinued.
Kitchen Sink, Deck Mount, 2 Hole (Discontinued)
Mfr #
RC4019WH
Zoro #
G3972304
UPC # 824438119383
Country of Origin United Kingdom
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC4019WH
- Zoro #
- G3972304
- UPC #
- 824438119383
- Country of Origin
- United Kingdom
- Mounting Type
- Deck
- Number of Holes
- 2
- Item
- Kitchen Sink
- No. of Bowls
- 2
- Bowl Shape
- Rectangular
- Product Style
- Traditional
Description
SHAWS LANCASTER BOWL AND A HALF 1 1/2 BOWL PLAIN APRON FRONT WHITE FIRECLAY KITCHEN SINK 39 1/2" X 18 1/2" X 10" OVERALL DEPTH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.