Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Lombardia 3/4 Therm & Pressure Balance Multi-Function System LB83W1LMMB

Lombardia 3/4 Therm & Pressure Balance Multi-Function System (Discontinued)

  • Mfr # LB83W1LMMB
  • Zoro # G808476318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB83W1LMMB
Zoro #
G808476318
UPC #
824438606395
Country of Origin
Canada

Dimensions

Width (In.)
7 in
Length
13.63 in
Height (In.)
10.63 in

Details

Finish
Matte Black
Flow (GPM)
20 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.