This item is Discontinued.

This item is Discontinued.
Lux Filter Kitchen Faucet (Discontinued)
Mfr #
R7517SB
Zoro #
G808584020
UPC # 824438605237
Country of Origin New Zealand
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7517SB
- Zoro #
- G808584020
- UPC #
- 824438605237
- Country of Origin
- New Zealand
- Finish
- Brushed Stainless Steel
- Flow Rate
- 0.5 GPM
- Standards
- Lead Law Compliant; CEC listed
- Typical Application
- Kitchen
Dimensions
- Length (In.)
- 7.75 in
- Height
- 3.5 in
- Width
- 23.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.