This item is Discontinued.

This item is Discontinued.
Lux Pull-Down Bar/Food Prep Kitchen Faucet (Discontinued)
Mfr #
R7519MB
Zoro #
G008584004
UPC # 824438536883
Country of Origin New Zealand
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7519MB
- Zoro #
- G008584004
- UPC #
- 824438536883
- Country of Origin
- New Zealand
- Finish
- Matte Black
- Typical Application
- Kitchen
Dimensions
- Width
- 23.5 in
- Height
- 3.5 in
- Length (In.)
- 7.75 in
Description
Dual-spray functionality with ability to toggle between stream and spray settings
- •1.8 GPM
- •Requires 2 1/2" clearance from backsplash to center of faucet hole
- •Matching bar/food prep faucet for R7520 and R7521
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.