This item is Discontinued.
This item is Discontinued.
Meda Bath Deck Escutcheon Or Base Ring Only To Hot & Cold Holes On Lv102 Polished Chrome (Discontinued)
Mfr #
ZZ99035021-APC
Zoro #
G208462577
UPC # 824438642942
Country of Origin Italy
Category Escutcheons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ99035021-APC
- Zoro #
- G208462577
- UPC #
- 824438642942
- Country of Origin
- Italy
Dimensions
- Depth
- 2 in
- Width
- 2 in
- Height
- 0.75 in
Description
Meda Bath Deck Escutcheon Or Base Ring Only To Hot And Cold Handles On Lv102 Widespread Lavatory Faucets In Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov