This item is Discontinued.
This item is Discontinued.
Meda Deck Escutcheon For Spout Zz990370-Lv102 In Polished Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ990360PN
- Zoro #
- G608459184
- UPC #
- 824438642997
- Country of Origin
- Italy
Dimensions
- Depth
- 2 in
- Width
- 2 in
- Height
- 0.75 in
Description
- •Intended for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov