This item is Discontinued.
This item is Discontinued.
Metal Hose Only For The Handshower Of The Floor Mounted Tub Fillers In Matte Black (Discontinued)
Mfr #
R9451599MB
Zoro #
G208462751
UPC # 824438641228
Country of Origin China
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9451599MB
- Zoro #
- G208462751
- UPC #
- 824438641228
- Country of Origin
- China
- Finish
- Matte Black
Dimensions
- Height (In.)
- 4 in
- Length
- 4 in
- Width (In.)
- 3.25 in
Description
Metal Hose Only For The Handshower Of The Ca2239 Ml2039 We2339 T1587 M1687 And M2287 Floor Mounted Tub Fillers In Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.