This item is Discontinued.

This item is Discontinued.
Myrina Bar/Food Prep Kitchen Faucet With U-Spout (Discontinued)
Mfr #
MY61D1LMSTN
Zoro #
G208437285
UPC # 824464583899
Country of Origin Italy
Category Bar Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY61D1LMSTN
- Zoro #
- G208437285
- UPC #
- 824464583899
- Country of Origin
- Italy
Dimensions
- Height
- 2.95 in
Details
- Flow Rate
- 1.8 GPM
- Finish
- Satin Nickel
- Standards
- Lead Law Compliant; CEC listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov