This item is Discontinued.

This item is Discontinued.
Myrina Pull-Down Kitchen Faucet With C-Spout (Discontinued)
Mfr #
MY55D1LMMB
Zoro #
G908459051
UPC # 824464583769
Country of Origin Italy
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY55D1LMMB
- Zoro #
- G908459051
- UPC #
- 824464583769
- Country of Origin
- Italy
Dimensions
- Width
- 30.71 in
- Length (In.)
- 14.17 in
- Height
- 4.33 in
Details
- Finish
- Matte Black
- Flow Rate
- 1.75 GPM
- Standards
- Lead Law Compliant; CEC listed
- Typical Application
- Kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov