This item is Discontinued.
This item is Discontinued.
Pirellone Spout Connector Nipple Only For The Ba351/To Wall Mounted Lavatory Faucet Trim (Discontinued)
Mfr #
ZZ9A480004
Zoro #
G208450512
UPC # 824438413627
Country of Origin Italy
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ9A480004
- Zoro #
- G208450512
- UPC #
- 824438413627
- Country of Origin
- Italy
Dimensions
- Width
- 1.25 in
- Overall Length (In.)
- 0.75 in
- Height
- 0.75 in
Description
- •Intended for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov