This item is Discontinued.

This item is Discontinued.
27 (Discontinued)
Mfr #
SY400-STN
Zoro #
G3974343
UPC # 884438075652
Country of Origin Italy
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SY400-STN
- Zoro #
- G3974343
- UPC #
- 884438075652
- Country of Origin
- Italy
Dimensions
- Dispenser Width
- 7.4 in
- Dispenser Height
- 2.5 in
Details
- Item
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Satin Nickel
- Finish
- Satin Nickel
Description
ROHL PIRELLONE WALL MOUNTED TOILET PAPER HOLDER IN SATIN NICKEL 5 1/2" X 3 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.