This item is Discontinued.

This item is Discontinued.
Push Drain With Overflow (Discontinued)
Mfr #
U.0127DOFSTN
Zoro #
G608589225
UPC # 824438642386
Country of Origin United Kingdom
Category Sink Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.0127DOFSTN
- Zoro #
- G608589225
- UPC #
- 824438642386
- Country of Origin
- United Kingdom
Dimensions
- Length - Drains
- 12.75 in
- Height - Drains
- 3.5 in
- Width
- 4 in
Details
- Finish
- Satin Nickel
- Typical Application
- Bathroom
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov