This item is Discontinued.
This item is Discontinued.
Quartile Bath Wall Escutcheon Plate In Polished Chrome 3 3/8X3 3/8 (Discontinued)
Mfr #
ZZ98657021-APC
Zoro #
G208462300
UPC # 824438405677
Country of Origin Italy
Category Escutcheons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ98657021-APC
- Zoro #
- G208462300
- UPC #
- 824438405677
- Country of Origin
- Italy
Dimensions
- Depth
- 4 in
- Width
- 4 in
- Height
- 0.5 in
Description
Quartile Bath Wall Escutcheon Plate Only For Cu31Hb/To Volume Control Trim In Polished Chrome 3 3/8 X 3 3/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov