This item is Discontinued.
This item is Discontinued.
Quartile Cu102L Lever Assembly Only W/Set Screw Screw Cover Cap And Adaptor Zz933300 In Satin Nickel (Discontinued)
Mfr #
ZZ9860902F-STN
Zoro #
G608460661
UPC # 824438627406
Country of Origin Italy
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ9860902F-STN
- Zoro #
- G608460661
- UPC #
- 824438627406
- Country of Origin
- Italy
Dimensions
- Overall Width
- 11.25 in
- Length (In.)
- 4.75 in
- Height
- 3 in
Details
- Finish
- Satin Nickel
Description
Quartile Cu102L Lever Assembly Only With Set Screw Screw Cover Cap And Adaptor Zz933300 In Satin Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov