This item is Discontinued.
This item is Discontinued.
Quartile Dual Function Handspray Only W/1.8 Gpm Flow Restrictor In Matte Black (Discontinued)
Mfr #
ZZ98339040-MB
Zoro #
G208464892
UPC # 824438410411
Country of Origin Italy
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ98339040-MB
- Zoro #
- G208464892
- UPC #
- 824438410411
- Country of Origin
- Italy
Dimensions
- Overall Length (In.)
- 1.5 in
- Height
- 1.5 in
- Width
- 2.5 in
Details
- Finish
- Matte Black
Description
Quartile Dual Function Handspray Only With 1.8 Gpm Flow Restrictor For Cu57L Pullout Kitchen Faucets In Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.