This item is Discontinued.
This item is Discontinued.
Quartile Dual Function Handspray Only W/1.8 Gpm Flow Restrictor In Polished Nickel (Discontinued)
Mfr #
ZZ9833902B-PN
Zoro #
G608464836
UPC # 824438410114
Country of Origin Italy
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ9833902B-PN
- Zoro #
- G608464836
- UPC #
- 824438410114
- Country of Origin
- Italy
Dimensions
- Height
- 1.5 in
- Overall Length (In.)
- 1.5 in
- Width
- 2.5 in
Details
- Finish
- Polished Nickel
Description
Quartile Dual Function Handspray Only With 1.8 Gpm Flow Restrictor For Cu57L Pullout Kitchen Faucets In Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov