This item is Discontinued.
This item is Discontinued.
Replacement Metal Lever Only For The 1270/Centr Sliding Mechanism Italian Brass Made Out Of Brass (Discontinued)
Mfr #
OLEV0002-IB
Zoro #
G808460478
UPC # 824438219724
Country of Origin Italy
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLEV0002-IB
- Zoro #
- G808460478
- UPC #
- 824438219724
- Country of Origin
- Italy
- Finish
- Italian Brass
Dimensions
- Overall Width
- 6.75 in
- Length (In.)
- 6.25 in
- Height
- 4 in
Description
Replacement Metal Lever Only For The 1270/Centr Sliding Mechanism For Grab Bars 1250 1270 And 1252 In Italian Brass Made Out Of Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.