This item is Discontinued.
This item is Discontinued.
San Giovanni Bath Complete Sliding Mechanism Handshower Holder Only Tuscan Brass Made Of Brass (Discontinued)
Mfr #
C8073XTCB
Zoro #
G808462953
UPC # 824438407930
Country of Origin Italy
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C8073XTCB
- Zoro #
- G808462953
- UPC #
- 824438407930
- Country of Origin
- Italy
Dimensions
- Width (In.)
- 3 in
- Length
- 7 in
- Height (In.)
- 3 in
Details
- Finish
- Tuscan Brass
Description
San Giovanni Bath Complete Sliding Mechanism Handshower Holder Only With Five Spoke Handle On Sliding Mechanism For Slide Bars A8073X In Tuscan Brass Made Of Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.