This item is Discontinued.

This item is Discontinued.
Shower Arm, 1, Wall, Polished Chrome (Discontinued)
Mfr #
H08000APC
Zoro #
G3974054
UPC # 826712001087
Country of Origin Italy
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H08000APC
- Zoro #
- G3974054
- UPC #
- 826712001087
- Country of Origin
- Italy
Dimensions
- Depth
- 7"
Details
- Item
- Shower Arm
- Mounting Type
- Wall
- Number of Holes
- 1
- ADA Compliant
- Yes
- Finish
- Polished Chrome
- Material
- Brass
Description
BOSSINI CHARLESTON SHOWER ARM IN POLISHED CHROME
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov