This item is Discontinued.

This item is Discontinued.
Shower Arm, 1, Wall, Polished Nickel (Discontinued)
Mfr #
H08000PN
Zoro #
G3973092
UPC # 826712001100
Country of Origin Italy
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H08000PN
- Zoro #
- G3973092
- UPC #
- 826712001100
- Country of Origin
- Italy
- Item
- Shower Arm
- Mounting Type
- Wall
- Number of Holes
- 1
- ADA Compliant
- Yes
- Finish
- Polished Nickel
- Material
- Brass
Description
BOSSINI CHARLESTON SHOWER ARM IN POLISHED NICKEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.