This item is Discontinued.

Rohl Shower Head, Polished Nickel, Wall WI0123PN

Shower Head, Polished Nickel, Wall (Discontinued)

  • Mfr # WI0123PN
  • Zoro # G3972374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WI0123PN
Zoro #
G3972374
UPC #
826712003746
Country of Origin
Italy

Dimensions

Face Dia.
4"

Details

Item
Shower Head
Material
Brass
Finish
Polished Nickel
Mounting Type
Wall
ADA Compliant
Yes
Number of Holes
1
Connection
Swivel Connection
Flow Rate
1.8 gpm

Description

ROHL 4" DIAMETER MANTOVA ITALIAN BATH STYLE SHOWERHEAD 8 JET WITH ADJUSTABLE SPRAY 1/2"F INLET SWIVEL CONNECTION IN POLISHED NICKEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.