This item is Discontinued.

This item is Discontinued.
Single Function Body Spray (Discontinued)
Mfr #
U.0326BS1STN
Zoro #
G108454917
UPC # 824438635586
Country of Origin United Kingdom
Category Nozzles, Spouts, & Sprayers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.0326BS1STN
- Zoro #
- G108454917
- UPC #
- 824438635586
- Country of Origin
- United Kingdom
Dimensions
- Length
- 4.13 in
- Height
- 3.15 in
- Width
- 3.35 in
Details
- Flow Rate
- 1.75 GPM
- Finish
- Satin Nickel
- Application
- Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov