This item is Discontinued.

This item is Discontinued.
Small Contour Drawer Pull Knobs - Set Of 5 (Discontinued)
Mfr #
U.6571EB
Zoro #
G708437778
UPC # 824438609297
Country of Origin United Kingdom
Category Cabinet Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6571EB
- Zoro #
- G708437778
- UPC #
- 824438609297
- Country of Origin
- United Kingdom
Dimensions
- Width
- 3.35 in
- Length
- 4.13 in
Details
- Finish
- English Bronze
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov