This item is Discontinued.

Rohl Tenerife 3/4 Therm & Pressure Balance Multi-Function System TE83W1LMPN

Tenerife 3/4 Therm & Pressure Balance Multi-Function System (Discontinued)

  • Mfr # TE83W1LMPN
  • Zoro # G108565217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE83W1LMPN
Zoro #
G108565217
UPC #
824438589780
Country of Origin
China

Dimensions

Width (In.)
7 in
Length
13.63 in
Height (In.)
10.63 in

Details

Finish
Polished Nickel
Flow (GPM)
20 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.