Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Tenerife Robe Hook TE25WRHAPC

Tenerife Robe Hook (Discontinued)

  • Mfr # TE25WRHAPC
  • Zoro # G108451282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE25WRHAPC
Zoro #
G108451282
UPC #
824438589360
Country of Origin
China

Dimensions

Width
4.33 in
Height
2.76 in
Length
5.12 in

Details

Finish
Polished Chrome

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.