This item is Discontinued.

This item is Discontinued.
Georgian Era Deck Mounted Tub Filler With Handshower And Metal Levers (Discontinued)
Mfr #
U.3747LSP-PN
Zoro #
G3973783
UPC # 685333374938
Country of Origin United Kingdom
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.3747LSP-PN
- Zoro #
- G3973783
- UPC #
- 685333374938
- Country of Origin
- United Kingdom
- Item
- Tub Filler
- Flow Rate
- 16 to 20 gpm
- Mounting Type
- Deck
- Number of Holes
- 4
- Connection
- 3/4" NPT
- Finish
- Polished Nickel
- Material
- Brass
Description
PERRIN & ROWE GEORGIAN ERA FOUR HOLE DECK MOUNTED COLUMN SPOUT TUB FILLER WITH HANDSHOWER AND PORCELAIN HOT AND COLD INDICATOR CAP METAL LEVER HANDLES