This item is Discontinued.

This item is Discontinued.
Tumbler Holder (Discontinued)
Mfr #
U.6969ULB
Zoro #
G608452529
UPC # 824438609747
Country of Origin United Kingdom
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.6969ULB
- Zoro #
- G608452529
- UPC #
- 824438609747
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 8.94 in
- Height
- 3.35 in
- Width (In.)
- 8.27 in
Details
- Finish
- Unlacquered Brass
- Application
- Bathroom
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov