This item is Discontinued.

This item is Discontinued.
Volume Controls And Diverte, 1, Wall, Polished Chrome (Discontinued)
Mfr #
U.3240L-PN/TO
Zoro #
G3972593
UPC # 685333323837
Country of Origin United Kingdom
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.3240L-PN/TO
- Zoro #
- G3972593
- UPC #
- 685333323837
- Country of Origin
- United Kingdom
- Item
- Volume Controls And Diverte
- Mounting Type
- Wall
- Number of Holes
- 1
- ADA Compliant
- Yes
- Finish
- Polished Chrome
Description
PERRIN & ROWE EDWARDIAN TRIM ONLY FOR THE 3/4" WALL MOUNTED VOLUME CONTROL WITH LEVER IN POLISHED NICKEL (INCLUDES BOTH PORCELAIN AND METAL LEVER